Beli stick rod welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Welding Stick Holder (Stang Las)
    Mulai

    Rp1.099.900

    TRUSCO Welding Stick Holder (Stang Las)
    Deskripsi:
    -Body metal couplings are excellent for strength and heat resistance with forged products.-The grip part uses heat-resistant resin and has a high heat radiation property shape.-Clamp the welding rod.-Hexagonal wrench
    atribut:
    • Welding Current: 400-500 (A)
    • Working Cable: 60 to 80mm²
    • Working Rod Diameter: 6.0 to 10.0mm
    • Total Length: 255mm
    • Wire Connection: Screw Stop
    • Accessories: Hexagonal wrench
  2. RHINO Electrode Holder German Type without Cable (Stang Las)
    Mulai

    Rp86.900

  3. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  4. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  5. TRUSCO Welding Stick Holder (Stang Las)
    Mulai

    Rp719.900

    TRUSCO Welding Stick Holder (Stang Las)
    atribut:
    • Electric Wire Connection: Screwed
    • Length (mm): 225
    • Operating Rod Diameter (mm): 1.6 to 6.0
    • Weight (g): 420
    • Welding Current (A): 100to300
    • Accessories: Hexagonal wrench
    • Compatible Electric Wire (mm²): 22-50
  6. TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)
    Mulai

    Rp1.499.900

    TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)
    Deskripsi:
    Usage:To cut Polyurethane tubing.
    atribut:
    • Length (mm): 150
    • Specification: 2% cerium input
  7. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  8. Wipro Electrode Holder (Stang Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  9. TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    52%
    Mulai

    Rp129.900

    TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
    atribut:
    • Color: (Rod end) Red
    • JIS Standard: Z3211D4303 JIS standard products
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  10. Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Mulai

    Rp479.900

    Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.
    atribut:
    • Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
  11. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  12. RHINO Set Electrode Holder with Cable (Stang Las)
    Mulai

    Rp98.900

    RHINO Set Electrode Holder with Cable (Stang Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0112
  13. TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    Mulai

    Rp799.900

    TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    atribut:
    • Weight (g): About 155
    • Stick Length (mm): 350
    • Current Range (A) Downward: 70 - 110
    • Core Wire Diameters (mm): 3.2
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  14. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
Daftar Harga stick rod welding Terbaru October 2026
TRUSCO Welding Stick Holder (Stang Las)Rp1.099.900
RHINO Electrode Holder German Type without Cable (Stang Las)Rp86.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
TRUSCO Welding Stick Holder (Stang Las)Rp719.900
TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)Rp1.499.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
Wipro Electrode Holder (Stang Las)Rp65.900
TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)Rp129.900
Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)Rp479.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)